Zoro Homepage

Obliterator, Safety Glasses, Anti-Scratch, Amber Lens, Red/Black Frame, Frameless, 1 PR

  • Mfr # OBL1-40

  • Zoro # G708657190


product price: $4.89
/pr
Sold in multiples of 12 for $58.68

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Red/Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBL1-40
Zoro #
G708657190
UPC #
674326317014
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Red/Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Obliterator
Standards
ANSI Z87.1
Includes Anti-Fog Lens Coating
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.