
Obliterator, Safety Glasses, Anti-Scratch, Clear Lens, Red/Black Frame, Frameless, 1 PR
Mfr # OBL1-10
Zoro # G608657030
product price: $4.89
/prSold in multiples of 12 for $58.68
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Red/Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBL1-10
Zoro #
G608657030
UPC #
674326316994
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Red/Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Obliterator
Standards
ANSI Z87.1
Includes Anti-Fog Lens Coating
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.