Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optima, Safety Glasses, Pink Lens, Pink Frame, Half-Frame

  • Mfr # OP6767ID

  • Zoro # G714573637


product price: $3.39
/ea
Sold in multiples of 12 for $40.68

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP6767ID
Zoro #
G714573637
UPC #
0674326270685
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Pink
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Pink
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Optima
Standards
Z87.1

Description

Glass, Optima, Pink/Pink

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.