
Performance Work Gloves, Men's M
Mfr # DPG201M
Zoro # G916239645
product price: $25.49
/eaKey Features
Cuff Style
Hook and Loop Closure
Color
Yellow / Black
Length
10.29 in
Glove Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG201M
Zoro #
G916239645
UPC #
674326346434
Country of Origin
United States
Dimensions
Length
10.29 in
Glove Size
M
Details
Cuff Style
Hook and Loop Closure
Color
Yellow / Black
Description
Dewalt, Medium utility Glove. With Synthetic Leather Padded Palm and Finger Tips, Spandex/Polyester Back, PVC reinforced thumb crotch, Neoprene on knuckle, Spandex Fourchettes, and Elastic wrist with TPR Pull strap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.