
Polyester mesh front and back with solid pockets, Zipper Closure, Orange, Size 3X
Mfr # SV6HO-3X
Zoro # G314564141
product price: $19.19
/eaKey Features
Size
3X
Color
Orange
Material
Polyester mesh front and back with solid pockets
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV6HO-3X
Zoro #
G314564141
UPC #
0674326265780
Country of Origin
China
Dimensions
Size
3X
Details
Color
Orange
Material
Polyester mesh front and back with solid pockets
Closure Type
Zipper
Description
Vest, CL2, HV Orange, 3X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.