Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester mesh front and back with solid pockets, Zipper Closure, Orange, Size M

  • Mfr # SV6HO-M

  • Zoro # G414564126


product price: $18.79
/ea

Key Features

Size
M
Color
Orange
Material
Polyester mesh front and back with solid pockets
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV6HO-M
Zoro #
G414564126
UPC #
0674326265742
Country of Origin
China

Dimensions

Size
M

Details

Color
Orange
Material
Polyester mesh front and back with solid pockets
Closure Type
Zipper

Description

Vest, CL2, HV Orange, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.