Polyurethane, Palm, 2 Abrasion Level, HV Yellow, XS 1 PR

  • Mfr # RWG22XS

  • Zoro # G114590241


product price:  $16.95
/pr
Sold in multiples of 12 for $203.40

Key Features

Glove Size
XS
Color
HV Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG22XS
Zoro #
G114590241
UPC #
0674326308791
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
13 ga

Details

Color
HV Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Glove Construction
Seamless

Description

Coated Glove, HV Yellow, XS, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.