Zoro Homepage

, Polyurethane , XS 12 PK

  • Mfr # RWG558XS

  • Zoro # G106376709


product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Hi-Vis Yellow/Black
ANSI/ISEA Abrasion Level
5
Cuff Style
Elastic Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG558XS
Zoro #
G106376709
UPC #
67432630391
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.53 in
Thickness
13 ga

Details

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Hi-Vis Yellow/Black
ANSI/ISEA Abrasion Level
5
Cuff Style
Elastic Slip On
Glove Materials
HPPE Shell w/ Fiberglass & Stainless Steel, PU Palm

Description

Radians rwg558xs axis cut resistant pu palm gloves, hi-vis yellow/black, xs, 1 pair the rwg558, an axis series glove by radians , has an ansi cut rating of a7 and an en388 cut rating of 5. The rwg558 glove features a13 gauge, hi-vis green hppe outer shell with fiberglass and stainless steel to provide significant protection against abrasion and cuts. The black pu palm coating provides excellent gripping power. features 13 gauge knitted hppe hi-vis green outer shell with fiberglass and stainless steel. black polyurethane coated palm seamless cuff design. load weight of 4230g tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture (4 5 4 3). ansi cut level a7, en388 cut level 5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.