Zoro Homepage

PU Coated Gloves, PU, Palm, Gray, S 1 PR

  • Mfr # RWG14S

  • Zoro # G408656929


product price: $1.19
/pr
Sold in multiples of 12 for $14.28

Key Features

Color
Gray
Glove Coating Material
PU
Glove Coating Coverage
Palm
Thickness
13 ga
Glove Length
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG14S
Zoro #
G408656929
UPC #
674326286006
Country of Origin
China

Dimensions

Glove Size
S
Thickness
13 ga
Glove Length
9.7 in

Details

Item
PU Coated Gloves
Color
Gray
Glove Coating Material
PU
Glove Coating Coverage
Palm
Standards
EN388
Cuff Style
Slip-On Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.