Zoro Homepage

Quilted Wind Shirt, Class 3, 100% polyester, Green, L

  • Mfr # SJ03-3SGR-L

  • Zoro # G3880066


product price: $46.19
/ea

Key Features

Size
L
Material
100% polyester
Color
Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ03-3SGR-L
Zoro #
G3880066
UPC #
674326323350
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 inches

Details

Item
Quilted Wind Shirt
Material
100% polyester
Color
Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
4
ANSI Class
Class 3
Type
Quilted Wind Shirt
Gender
Unisex
Closure Type
Button
Reflective Stripe Main Color
Silver
Back Stripe Pattern
Segmented

Description

Radians SJ03 Type R Class 3 Ripstop Quil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.