Zoro Homepage

Rad-Apocalypse, Safety Glasses, Anti-Scratch, Silver Mirror Lens, Black Frame, Half-Frame

  • Mfr # AP1-60

  • Zoro # G4179016


product price: $4.25
/ea

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP1-60
Zoro #
G4179016
UPC #
674326221489
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Height
2
Length
6.5
Dimensions
6.5 L x 2 H x 1.7 W

Details

Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Rad-Apocalypse
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Photochromatic Lens
No
Gender
Unisex
Includes
Cord
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
X-Ray Detectable
No
Features
New, improved soft rubber temples with flared ends.; Neck cord included.; Coated protective lens.; Protective lens provide 99.9% UVA/UVB protection.; Safety Glasses meet ANSI Z87.1+ standards.
Weight
0.0883
Includes Polarized Lens Coating
No
Arm Tip Type
Contoured
Arm Color
Black

Description

Safety Glasses, Series Rad-Apocalypse(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Mirrored, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Contoured, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Includes Cord, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.