Rad-Atac, Safety Glasses, Anti-Scratch, Amber Lens, Amber Frame, Frameless, 1 PR

  • Mfr # AT1-40

  • Zoro # G408656844


product price:  $2.39
/pr
Sold in multiples of 12 for $28.68

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT1-40
Zoro #
G408656844
UPC #
674326216812
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Rad-Atac
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Gender
Unisex
Includes Anti-Fog Lens Coating
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.