Rad-Atac, Safety Glasses, Anti-Scratch, Indoor/Outdoor Lens, Light Gray Frame, Frameless

  • Mfr # AT1-90

  • Zoro # G314573662


product price:  $2.19
/ea
Sold in multiples of 12 for $26.28

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Gray
Lens Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT1-90
Zoro #
G314573662
UPC #
0674326216805
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Rad-Atac
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.9% UV Protection

Description

Glass, Rad-Atac, I/O/I/O

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.