
Rad-Atac, Safety Glasses, Anti-Scratch, Light Blue Lens, Light Blue Frame, Frameless, 1 PR
Mfr # AT1-B
Zoro # G208656945
product price: $1.79
/prSold in multiples of 12 for $21.48
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Blue
Lens Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT1-B
Zoro #
G208656945
UPC #
674326216829
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Light Blue
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Rad-Atac
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.9% UV Protection
Includes Anti-Fog Lens Coating
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.