
Rad-Atac Small, Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, Frameless, 1 PR
Mfr # ATS-10
Zoro # G008657005
product price: $1.75
/prSold in multiples of 12 for $21.00
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATS-10
Zoro #
G008657005
UPC #
674326236698
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Small
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Rad-Atac Small
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.9% UV Protection
Includes Anti-Fog Lens Coating
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.