Zoro Homepage

Rad-Infinity, Safety Glasses, Anti-Scratch, Blue Mirror Lens, Blue Frame, Half-Frame, 1 PR

  • Mfr # IN2-70

  • Zoro # G708656582


product price: $5.99
/pr
Sold in multiples of 12 for $71.88

Key Features

Frame Type
Half-Frame
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN2-70
Zoro #
G708656582
UPC #
674326219349
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Half-Frame
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Rad-Infinity
Standards
ANSI Z87.1 +
Gender
Unisex
UV Protection
99.9% UVA/UVB
Includes Anti-Fog Lens Coating
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.