
Rad-Infinity, Safety Glasses, Anti-Scratch, Green Mirror Lens, Silver Frame, Half-Frame, 1 PR
Mfr # IN6-GR
Zoro # G808656567
product price: $5.99
/prSold in multiples of 12 for $71.88
Key Features
Frame Type
Half-Frame
Frame Color
Silver
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IN6-GR
Zoro #
G808656567
UPC #
674326219356
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Green Mirror
Frame Type
Half-Frame
Frame Color
Silver
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Rad-Infinity
Standards
ANSI Z87.1 +
UV Protection
99.9% UVA/UVB
Gender
Unisex
Includes Anti-Fog Lens Coating
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.