Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rad-Sequel RSx(TM) Reader Safety Glasses, Clear Wraparound Frame, 2.5 Diopter, Clear Lens

  • Mfr # RSB-125

  • Zoro # G4168972


product price: $5.55
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI Z87.1+
Series
Rad-Sequel RSx(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB-125
Zoro #
G4168972
UPC #
674326227665
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI Z87.1+
Series
Rad-Sequel RSx(TM)
Frame Color
Clear
UV Protection
99.9%
Lens Material
Polycarbonate
Foam Lined
No Foam Lining
Diopter
2.5
Frame Material
Polycarbonate
Eyewear Venting
Non-Vented
X-Ray Detectable
No
Gender
Unisex
Polarized Lens
No
Photochromatic Lens
No
Includes Eye Socket Lining
No
Lens Function
Bifocal
Includes Padded Nose Piece
Yes
Diopter Location
Bottom
Metal Detectable
No
Includes Polarized Lens Coating
No
Arm Color
Black
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Frame Type
Frameless
Arm Tip Type
Hybrid
Includes Padded Arms
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
No
ANSI Dust/Splash Rating
Not Rated
Includes No Lens Coatings
No
Padding Location
Temples, Nose Bridge

Description

Reader Safety Glasses, Series Rad-Sequel RSx(TM), Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.