
Aphelion, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Frameless, 1 PR
Mfr # APH1-10
Zoro # G308147480
product price: $3.85
/prSold in multiples of 12 for $46.20
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APH1-10
Zoro #
G308147480
UPC #
674326362915
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
R
Length
5.5 in
Temple-to-Temple Width
3.5 in
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Aphelion
Standards
ANSI Z87.1
Weight
0.07 lbs
UV Protection
99.9% UV Protection
Description
The Radians Aphelion, a performance safety glass, offers protection and comfort at an affordable price The onepiece lens design gives the wearer a sporty look, and the rubber nosepiece adds comfort for longer wear To enhance safety, Aphelion features rubber temple tips for a comfortable and snug fit, so your eyewear stays in place
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.