Radians AQUARAD(TM) 25 TPU/NYLON Rainwea, 25 mm Thickness, Yellow, L

  • Mfr # RB33-NSYY-L

  • Zoro # G3862164


product price:  $34.99
/ea

Key Features

Color
Yellow
Features
.25mm TPU coating on 200D Nylon Fabric.; QDM™ Snaps: Quick Release, Durable Metal Snaps.; Double Heat-Welded Construction for Strength and Reliability in Hazardous Conditions.; Bib Style Overall with No Fly Front.; Adjustable Suspenders.
Thickness
25 mm
Length
13.78
Width
10.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB33-NSYY-L
Zoro #
G3862164
UPC #
674326287997
Country of Origin
China

Dimensions

Size
L
Thickness
25 mm
Length
13.78
Width
10.63
Height
0.72

Details

Item
Radians AQUARAD(TM) 25 TPU/NYLON Rainwea
Color
Yellow
Features
.25mm TPU coating on 200D Nylon Fabric.; QDM™ Snaps: Quick Release, Durable Metal Snaps.; Double Heat-Welded Construction for Strength and Reliability in Hazardous Conditions.; Bib Style Overall with No Fly Front.; Adjustable Suspenders.
Material
TPU/NYLON

Description

Radians AQUARAD(TM) 25 TPU/NYLON Rainwea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.