Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radians Radians Arctic Radwear(R) Cooling Vest, 11 Length, Red, Size 2X-3X RCV11-2X/3X

Radians Arctic Radwear(R) Cooling Vest, 11 Length, Red, Size 2X-3X (Discontinued)

  • Mfr # RCV11-2X/3X
  • Zoro # G3877555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCV11-2X/3X
Zoro #
G3877555
UPC #
674326315744
Country of Origin
China

Dimensions

Size
2X-3X
Length
11

Details

Item
Radians Arctic Radwear(R) Cooling Vest
Color
Red
Features
Unique 3-Layer Fabric System.; Adjustable Waist.; Zipper Closure.; Cools Body Temperature.; Safe and Reusable, Jobsite Proven.; Anti-Microbial treated to help prevent mold build-up and unwanted smells.; Heat stress safety management.; Sizing: S/M, L/XL, 2X/3X, 4X/5X

Description

Radians Arctic Radwear(R) Cooling Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.