Shop RADIANS
See all product information
Create Account
Bifocal Safety Glasses, Smoke 3.0 Diopter, Clear Lens
- Mfr # C2-130
- Zoro # G3860746
product price:Â
$
7.85
/pk
Sold in multiples of 2Â pks for
$15.70
Key Features
Lens Coating
Anti-Scratch
Frame Style
Half Frame
UV Protection
99.9%
Standards
ANSI Z87.1+
Polarized Lens
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2-130
- Zoro #
- G3860746
- UPC #
- 674326222837
- Country of Origin
- Taiwan, Province of China
- Item
- Bifocal Safety Glasses
- Diopter Strength
- 3.0
- Lens Coating
- Anti-Scratch
- Frame Style
- Half Frame
- Lens Color
- Clear
- Frame Color
- Smoke
- UV Protection
- 99.9%
- Standards
- ANSI Z87.1+
- Polarized Lens
- No
- Diopter
- 3
Description
Radians C2(TM) Bi-Focal Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.