
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMT26
Zoro #
G3876627
UPC #
674326218090
Country of Origin
China
Dimensions
Width
9.5
Overall Height
3
Overall Width
9.5
Overall Length
11.5
Height
3
Length
11.5
Details
Item
Ear Muffs
Color
Black
Noise Reduction Rating NRR
26
Ear Muff Style
Hard Hat Mounted
Dielectric
No
Features
Adjustable headband with side wire guides.; Universal design fits virtually all slotted hard hats.; Foam filled, padded earcups fit securely and comfortable over the ear.; Lightweight, durable construction.; Hard hats sold separately.; NRR 26 dB
Weight
0.5656
Ear Plug Color
Black
Description
Radians Cap Mount 26 Earmuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.