Radians Color Blocked Hooded Sweatshirt, Type R Class 3, Type R Class 3, Polyester fleece, 4X

  • Mfr # SJ32-3ZGS-4X

  • Zoro # G3879217


product price: $43.89
/ea

Key Features

Material
Polyester fleece
Color
Hi-Vis Green
Length
12.5
Standards
ANSI/ISEA 107
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ32-3ZGS-4X
Zoro #
G3879217
UPC #
674326309071
Country of Origin
China

Dimensions

Size
4X
Length
12.5
Height
1
Overall Width
10
Overall Length
12.5
Overall Height
1
Width
10
Reflective Stripe Width
2 inches

Details

Item
Radians Color Blocked Hooded Sweatshirt
Material
Polyester fleece
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
3
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Features
ANSI/ISEA 107 Type R Class 3; Soft Polyester Fleece Hi-Vis and Black Fabric; Black Bottom and cuffs help hide dirt and stains; Zipper front Closure; Removable and adjustable hood with stopper draw chord; Extended Shirt tail back keeps you secure when bending over; Can be worn alone or as a layering piece.; Zips into RW32 Rain Coat; 3 Lower Pouch Pockets and 1 Vertical Chest Zipper Chest Pocket; Color Imprinting Available
Type
Shirt
Fabric Weight
0.98
Closure Type
Zipper

Description

Radians Color Blocked Hooded Sweatshirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.