
Radians Color Blocked Hooded Sweatshirt, Type R Class 3, Type R Class 3, Polyester fleece, XL
Mfr # SJ32-3ZGS-XL
Zoro # G3879034
product price:Â $50.79
/eaKey Features
Material
Polyester fleece
Color
Hi-Vis Green
Length
12.5
Standards
ANSI/ISEA 107
Number of Outside Pockets
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ32-3ZGS-XL
Zoro #
G3879034
UPC #
674326309118
Country of Origin
China
Dimensions
Size
XL
Length
12.5
Width
10
Overall Width
10
Overall Height
1
Overall Length
12.5
Height
1
Details
Item
Radians Color Blocked Hooded Sweatshirt
Material
Polyester fleece
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
3
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Features
Closure Type
Zipper closure
Gender
Unisex
Type
Hooded Sweatshirt
Fabric Weight
0.98
Description
Radians Color Blocked Hooded Sweatshirt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.