Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bifocal Safety Glasses, Black 1.5 Diopter, Clear AF Lens

  • Mfr # CTB1-115

  • Zoro # G3860904


product price: $12.29
/ea

Key Features

Diopter Strength
1.5
Lens Color
Clear AF
Standards
ANSI Z87.1+
Frame Color
Black
UV Protection
99.9%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB1-115
Zoro #
G3860904
UPC #
674326250021
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Diopter Strength
1.5
Lens Color
Clear AF
Standards
ANSI Z87.1+
Frame Color
Black
UV Protection
99.9%
Polarized Lens
No
Diopter
1.5
Lens Coating
Anti-Fog

Description

Radians Cuatro(TM) 4-in-1 Foam Lined Bi-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.