
Bifocal Safety Glasses, Black 2.5 Diopter, Clear AF Lens
Mfr # CTB1-125
Zoro # G3860913
product price: $11.15
/eaKey Features
Lens Color
Clear AF
Standards
ANSI Z87.1+
Frame Color
Black
UV Protection
99.9%
Polarized Lens
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTB1-125
Zoro #
G3860913
UPC #
674326250045
Country of Origin
Taiwan, Province of China
Details
Item
Bifocal Safety Glasses
Diopter Strength
2.5
Lens Color
Clear AF
Standards
ANSI Z87.1+
Frame Color
Black
UV Protection
99.9%
Polarized Lens
No
Diopter
2.5
Lens Coating
Anti-Fog
Frame Style
Full Frame
Description
Radians Cuatro(TM) 4-in-1 Foam Lined Bi-
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.