Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Radians Radians DRIRAD(TM) 28 Durable Rainwear B, 28 mm Thickness, Yellow, 3X RB15-NSYV-3X

Radians DRIRAD(TM) 28 Durable Rainwear B, 28 mm Thickness, Yellow, 3X (Discontinued)

  • Mfr # RB15-NSYV-3X
  • Zoro # G3861613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB15-NSYV-3X
Zoro #
G3861613
UPC #
674326287386
Country of Origin
China

Dimensions

Size
3X
Thickness
28 mm
Width
13.5
Length
19
Height
1.5

Details

Item
Radians DRIRAD(TM) 28 Durable Rainwear B
Color
Yellow
Features
.28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Snap Fly Front.; Fix-Lock Suspender Attachments.; Adjustable Suspenders.; Combination of Jacket, Bib and Hood.

Description

Radians DRIRAD(TM) 28 Durable Rainwear B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.