
Radians DRIRAD(TM) 28 Durable Rainwear Coat (Discontinued)
- Mfr # RC15-NSYV-4X
- Zoro # G3861559
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC15-NSYV-4X
Zoro #
G3861559
UPC #
674326287461
Country of Origin
China
Dimensions
Size
4X
Length
13.4
Rainwear Size
4X
Thickness
28 mm
Width
10.8
Height
1.2
Overall Height
1.2
Overall Width
10.8
Details
Item
Radians DRIRAD(TM) 28 Durable Rainwear C
Color
Yellow
Closure Type
Back Slit Snap Closure
Fabric Weight
2.55
Rainwear Color
Yellow
Features
Description
Radians DRIRAD(TM) 28 Durable Rainwear C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.