
Radians DRIRAD(TM) 28 Durable Rainwear Coat (Discontinued)
- Mfr # RC15-NSYV-5X
- Zoro # G3861595
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC15-NSYV-5X
Zoro #
G3861595
UPC #
674326287478
Country of Origin
China
Dimensions
Size
5X
Length
15.4
Rainwear Size
5X
Thickness
28 mm
Overall Height
1.2
Height
1.2
Width
11.4
Overall Width
11.4
Details
Item
Radians DRIRAD(TM) 28 Durable Rainwear C
Color
Yellow
Closure Type
Back Slit Snap Closure
Fabric Weight
2.8
Rainwear Color
Yellow
Features
Description
Radians DRIRAD(TM) 28 Durable Rainwear C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.