Zoro Homepage
This item is Discontinued.
Radians Radians DRIRAD(TM) 28 Durable Rainwear Coat RC15-NSYV-M

Radians DRIRAD(TM) 28 Durable Rainwear Coat (Discontinued)

  • Mfr # RC15-NSYV-M
  • Zoro # G3861333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC15-NSYV-M
Zoro #
G3861333
UPC #
674326287416
Country of Origin
China

Dimensions

Size
M
Length
13.2
Thickness
28 mm
Rainwear Size
M
Width
10
Overall Width
10
Overall Height
1.2
Height
1.2

Details

Item
Radians DRIRAD(TM) 28 Durable Rainwear C
Color
Yellow
Closure Type
Back Slit Snap Closure
Fabric Weight
2.1813
Rainwear Color
Yellow
Features
.28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately).; ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort.; Lower Front Pockets with Flaps.; Inside Storm Flap.; Snap Fly Front.; 48" Length Raincoat.; Back Slit and Snap Closure.

Description

Radians DRIRAD(TM) 28 Durable Rainwear C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.