
Radians DRIRAD(TM) 28 Durable Rainwear Jacket (Discontinued)
- Mfr # RJ15-NSYV-M
- Zoro # G3861385
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ15-NSYV-M
Zoro #
G3861385
UPC #
674326287270
Country of Origin
China
Dimensions
Size
M
Length
13.78
Rainwear Size
M
Thickness
28 mm
Width
10.63
Height
0.72
Overall Width
10.63
Overall Height
0.72
Details
Item
Radians DRIRAD(TM) 28 Durable Rainwear J
Color
Yellow
Closure Type
Inside Storm Flap
Fabric Weight
1.96
Rainwear Color
Yellow
Features
Description
Radians DRIRAD(TM) 28 Durable Rainwear J
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.