
Radians DRIRAD(TM) 28 Durable Rainwear Jacket (Discontinued)
- Mfr # RJ15-NSYV-XL
- Zoro # G3861446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RJ15-NSYV-XL
Zoro #
G3861446
UPC #
674326287294
Country of Origin
China
Dimensions
Size
XL
Length
13.78
Thickness
28 mm
Rainwear Size
XL
Width
10.63
Height
0.79
Overall Width
10.63
Overall Height
0.79
Details
Item
Radians DRIRAD(TM) 28 Durable Rainwear J
Color
Yellow
Closure Type
Inside Storm Flap
Fabric Weight
2.13
Rainwear Color
Yellow
Features
Description
Radians DRIRAD(TM) 28 Durable Rainwear J
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.