Radians DRIRAD(TM) 28 Durable Rainwear R, 28 mm Thickness, Yellow, 2X

  • Mfr # RS15-NSYV-2X

  • Zoro # G3861674


product price: $34.19
/ea

Key Features

Color
Yellow
Features
.28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately).; ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort.; Lower Front Pockets with Flaps.; Inside Storm Flap.; Snap Fly Front.; Fix-Lock Suspender Attachments.; Adjustable Suspenders.; Combination of Jacket, Bib, and Hood.
Standards
ASTM D6413
Thickness
28 mm
Length
13.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS15-NSYV-2X
Zoro #
G3861674
UPC #
674326287522
Country of Origin
China

Dimensions

Size
2X
Thickness
28 mm
Length
13.6
Height
2.2
Width
10.2

Details

Item
Radians DRIRAD(TM) 28 Durable Rainwear R
Color
Yellow
Features
.28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately).; ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort.; Lower Front Pockets with Flaps.; Inside Storm Flap.; Snap Fly Front.; Fix-Lock Suspender Attachments.; Adjustable Suspenders.; Combination of Jacket, Bib, and Hood.
Standards
ASTM D6413
Material
PVC/Poly/PVC

Description

Radians DRIRAD(TM) 28 Durable Rainwear R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.