Radians ERW(TM) 35 Economy Rainsuit, 35 mm Thickness, Yellow, L

  • Mfr # RS01-NSYV-L

  • Zoro # G3861823


product price:  $11.89
/ea

Key Features

Color
Yellow
Features
.35mm PVC / POLY Three-Piece Rainsuit - Includes Jacket; Bib Overalls and Hood.; Detachable Hood Included.; Fold Down Collar.; Snap Front Closure.; Lower Front Pockets with Flaps.; Vented Cape Back.; Snap Adjustments on Sleeve and Leg Cuffs.; Double Heatwelded Seam Construction.; Bib Style Overall with Fly Front.
Thickness
35 mm
Length
12.6
Height
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS01-NSYV-L
Zoro #
G3861823
UPC #
674326288062
Country of Origin
China

Dimensions

Size
L
Thickness
35 mm
Length
12.6
Height
1.4
Width
10

Details

Item
Radians ERW(TM) 35 Economy Rainsuit
Color
Yellow
Features
.35mm PVC / POLY Three-Piece Rainsuit - Includes Jacket; Bib Overalls and Hood.; Detachable Hood Included.; Fold Down Collar.; Snap Front Closure.; Lower Front Pockets with Flaps.; Vented Cape Back.; Snap Adjustments on Sleeve and Leg Cuffs.; Double Heatwelded Seam Construction.; Bib Style Overall with Fly Front.

Description

Radians ERW(TM) 35 Economy Rainsuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.