Radians ERW(TM) 35 Economy Rainsuit, 35 mm Thickness, Yellow, M

  • Mfr # RS01-NSYV-M

  • Zoro # G3861735


product price:  $11.29
/ea

Key Features

Color
Yellow
Features
.35mm PVC / POLY Three-Piece Rainsuit - Includes Jacket; Bib Overalls and Hood.; Detachable Hood Included.; Fold Down Collar.; Snap Front Closure.; Lower Front Pockets with Flaps.; Vented Cape Back.; Snap Adjustments on Sleeve and Leg Cuffs.; Double Heatwelded Seam Construction.; Bib Style Overall with Fly Front.
Thickness
35 mm
Height
1.6
Width
9.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS01-NSYV-M
Zoro #
G3861735
UPC #
674326288055
Country of Origin
China

Dimensions

Size
M
Thickness
35 mm
Height
1.6
Width
9.6
Length
12.2

Details

Item
Radians ERW(TM) 35 Economy Rainsuit
Color
Yellow
Features
.35mm PVC / POLY Three-Piece Rainsuit - Includes Jacket; Bib Overalls and Hood.; Detachable Hood Included.; Fold Down Collar.; Snap Front Closure.; Lower Front Pockets with Flaps.; Vented Cape Back.; Snap Adjustments on Sleeve and Leg Cuffs.; Double Heatwelded Seam Construction.; Bib Style Overall with Fly Front.
Material
PVC / POLY

Description

Radians ERW(TM) 35 Economy Rainsuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.