
Radians FRCA-001 VolCore(TM) Cotton/Nylon FR Coverall (Discontinued)
- Mfr # FRCA-001K-2X
- Zoro # G3879497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRCA-001K-2X
Zoro #
G3879497
UPC #
674326314686
Country of Origin
China
Dimensions
Size
2X
Length
17
Width
12
Height
1.5
Details
Item
Radians FRCA-001 VolCore(TM) Cotton/Nylo
Color
Khaki
Material
88% Cotton and 12% Nylon
Features
Weight
2.64
Description
Radians FRCA-001 VolCore(TM) Cotton/Nylo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.