Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radians Headgear

  • Mfr # HG-410-A4F

  • Zoro # G3876749


product price: $9.35
/ea

Key Features

Color
Black
Length
10.9
Features
Cap Adapter.; Full brim visor bracket.; All Aluminum.
Weight
0.35
Width
8.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-410-A4F
Zoro #
G3876749
UPC #
674326242361
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.9
Width
8.1
Height
1

Details

Item
Radians Headgear
Color
Black
Features
Cap Adapter.; Full brim visor bracket.; All Aluminum.
Weight
0.35
For Use With
hard hats

Description

Radians Headgear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.