Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radians Neck Cord

  • Mfr # NC-BLACK

  • Zoro # G3861464


product price: $0.47
/ea
Sold in multiples of 18 for $8.46

Key Features

Length
6
Width
0.1
Height
0.1
Features
NC-COLOR is a standard nylon neck cord, available in black, red, and blue.
Dimensions
6 L x 0.1 H x 0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-BLACK
Zoro #
G3861464
UPC #
674326249506
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Width
0.1
Height
0.1
Dimensions
6 L x 0.1 H x 0.1 W

Details

Item
Radians Neck Cord
Color
Black
Features
NC-COLOR is a standard nylon neck cord, available in black, red, and blue.

Description

Radians Neck Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.