Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radians Hi-Vis Rain Coat, PVC/Poly, Class 3 Hi-Vis Green / Black, 4XL RW07C-3ZGV-4X

Hi-Vis Rain Coat, PVC/Poly, Class 3 Hi-Vis Green / Black, 4XL (Discontinued)

  • Mfr # RW07C-3ZGV-4X
  • Zoro # G3877056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW07C-3ZGV-4X
Zoro #
G3877056
UPC #
674326319629
Country of Origin
China

Dimensions

Size
4XL
Length
15.6
Overall Width
10.2
Overall Height
1.4

Details

Item
Hi-Vis Rain Coat
Material
PVC/Poly
Color
Hi-Vis Green / Black
ANSI Class
3
Standards
ANSI/ISEA 107
Features
.35mm PVC/Poly High Visibility Material. ANSI/ISEA 107 Class 3 Protection. Self Extinguishing PVC material SE D6413 Tested. 48� Length. Back Slit and Snap Closure. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Double Heat-Welded Construction for Strength and Durability in Rugged Conditions. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
Includes
Detachable Hood
Fabric Weight
1.7687
Gender
Unisex
Hood Style
Detachable
Water-Resistant
Yes

Description

Radians RW07 High Visibility Rainwear Co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.