Zoro Homepage
This item is Discontinued.
Radians Radians RW07 High Visibility Rainwear Co, Class Class 3 Hi-Vis Green, 5X RW07C-3ZGV-5X

Radians RW07 High Visibility Rainwear Co, Class Class 3 Hi-Vis Green, 5X (Discontinued)

  • Mfr # RW07C-3ZGV-5X
  • Zoro # G3877634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW07C-3ZGV-5X
Zoro #
G3877634
UPC #
674326319636
Country of Origin
China

Dimensions

Size
5X
Rainwear Size
5X
Length
15.6
Width
10.2
Height
1.4
Overall Height
1.4
Overall Width
10.2

Details

Item
Radians RW07 High Visibility Rainwear Co
Color
Hi-Vis Green
ANSI Class
Class 3
Standards
ANSI/ISEA 107
Features
.35mm PVC/Poly High Visibility Material. ANSI/ISEA 107 Class 3 Protection. Self Extinguishing PVC material SE D6413 Tested. 48” Length. Back Slit and Snap Closure. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Double Heat-Welded Construction for Strength and Durability in Rugged Conditions. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
Fabric Weight
1.7687
Rainwear Color
Hi-Vis Green

Description

Radians RW07 High Visibility Rainwear Co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.