Zoro Homepage
This item is Discontinued.
Radians Radians RW07 High Visibility Rainwear Co, Class Class 3 Hi-Vis Green, M RW07C-3ZGV-M

Radians RW07 High Visibility Rainwear Co, Class Class 3 Hi-Vis Green, M (Discontinued)

  • Mfr # RW07C-3ZGV-M
  • Zoro # G3877503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW07C-3ZGV-M
Zoro #
G3877503
UPC #
674326319650
Country of Origin
China

Dimensions

Size
M
Length
15.6
Rainwear Size
M
Overall Height
1.4
Height
1.4
Overall Width
10.2
Width
10.2

Details

Item
Radians RW07 High Visibility Rainwear Co
Color
Hi-Vis Green
ANSI Class
Class 3
Standards
ANSI/ISEA 107
Features
.35mm PVC/Poly High Visibility Material. ANSI/ISEA 107 Class 3 Protection. Self Extinguishing PVC material SE D6413 Tested. 48” Length. Back Slit and Snap Closure. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Double Heat-Welded Construction for Strength and Durability in Rugged Conditions. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
Fabric Weight
1.7687
Rainwear Color
Hi-Vis Green

Description

Radians RW07 High Visibility Rainwear Co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.