
Hi-Vis Rain Coat, PVC/Poly, Class 3 Hi-Vis Green / Black, 3XL
Mfr # RW07J-3ZGV-3X
Zoro # G3877564
product price: $43.79
/eaKey Features
Material
PVC/Poly
Size
3XL
Color
Hi-Vis Green / Black
ANSI Class
3
Lining Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RW07J-3ZGV-3X
Zoro #
G3877564
UPC #
674326319827
Country of Origin
China
Dimensions
Size
3XL
Length
15.6
Overall Height
1.4
Overall Width
10.2
Details
Item
Hi-Vis Rain Coat
Material
PVC/Poly
Color
Hi-Vis Green / Black
ANSI Class
3
Lining Material
Polyester
Standards
ANSI/ISEA 107
Features
Fabric Weight
1.7687
Hood Style
Detachable
Includes
Detachable Hood
Gender
Unisex
Water-Resistant
Yes
Description
Radians RW07 High Visibility Rainwear Ja
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.