
Hi-Vis Rain Coat, PVC/Poly, Class 3 Hi-Vis Green / Black, L
Mfr # RW07J-3ZGV-L
Zoro # G3877686
product price: $54.65
/eaKey Features
Material
PVC/Poly
Color
Hi-Vis Green / Black
ANSI Class
3
Standards
ANSI/ISEA 107
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RW07J-3ZGV-L
Zoro #
G3877686
UPC #
674326319858
Country of Origin
China
Dimensions
Size
L
Length
15.6
Overall Width
10.2
Overall Height
1.4
Details
Item
Hi-Vis Rain Coat
Material
PVC/Poly
Color
Hi-Vis Green / Black
ANSI Class
3
Standards
ANSI/ISEA 107
Features
Fabric Weight
1.7687
Gender
Unisex
Includes
Detachable Hood
Hood Style
Detachable
Water-Resistant
Yes
Description
Radians RW07 High Visibility Rainwear Ja
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.