Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Rain Coat, PVC/Poly, Class 3 Hi-Vis Green / Black, M

  • Mfr # RW07J-3ZGV-M

  • Zoro # G3877713


product price: $45.79
/ea

Key Features

Material
PVC/Poly
Size
M
Color
Hi-Vis Green / Black
Number of Pockets
1
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW07J-3ZGV-M
Zoro #
G3877713
UPC #
674326319865
Country of Origin
China

Dimensions

Size
M
Length
15.6
Overall Width
10.2
Overall Height
1.4

Details

Item
Hi-Vis Rain Coat
Material
PVC/Poly
Color
Hi-Vis Green / Black
Number of Pockets
1
ANSI Class
3
Lining Material
Polyester
Standards
ANSI/ISEA 107
Includes
Detachable Hood
Fabric Weight
1.7687
Gender
Unisex
Hood Style
Detachable
Water-Resistant
Yes

Description

Radians RW07 High Visibility Rainwear Ja

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.