This item is Discontinued.

Radians Lightweight Rain Pants, 150 Denier PU Coated Hi-Vis Oxford, Hi-Vis Lime, Size L RW10-ES1Y-L

Lightweight Rain Pants, 150 Denier PU Coated Hi-Vis Oxford, Hi-Vis Lime, Size L (Discontinued)

  • Mfr # RW10-ES1Y-L
  • Zoro # G704919940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RW10-ES1Y-L
Zoro #
G704919940
UPC #
674326266701
Country of Origin
China

Dimensions

Size
L

Details

Item
Lightweight Rain Pants
Color
Hi-Vis Lime
Material
150 Denier PU Coated Hi-Vis Oxford

Description

radians rw10-es1y is a class e, lightweight rain pant with reflectivz weatherproof and high visibility technology. The 150 denier pu coated, high visibility oxford material provides excellent protection. The lightweight pants with adjustable cuffs will keep you cool and comfortable, while still protecting you in tough environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.