
Rain Pants, Oxford, Elastic Waist Closure, Hi-Vis Green, Size L
Mfr # RW10-ES1Y-L
Zoro # G3862259
product price:Â $19.15
/eaKey Features
Color
Hi-Vis Green
Material
Oxford
Fabric Weight
1
Seam Style
Heat Sealed, Stitched
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RW10-ES1Y-L
Zoro #
G3862259
UPC #
674326266701
Country of Origin
China
Dimensions
Size
L
Width
12
Height
2
Thickness
20 mm
Length
10
Details
Item
Rain Pants
Color
Hi-Vis Green
Material
Oxford
Fabric Weight
1
Seam Style
Heat Sealed, Stitched
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Elastic Waist
Lining Material
Polyester
Standards
ANSI/ISEA 107
Includes
Nonconductive, Noncorrosive Snaps and Buckles
Features
150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg; Slash Pockets; Adjustable Cuffs with Snaps; Elastic Waist; Double Stitched Seams; 25 Wash Max
ANSI Class
Class E
Description
Radians RW10-ES1Y Lightweight Rain Pants
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.