
Radians RW10-ES1Y Lightweight Rain Pants, Oxford, Elastic Waist Closure, Hi-Vis Green, Size XL
Mfr # RW10-ES1Y-XL
Zoro # G3862225
product price:Â $24.19
/eaKey Features
Size
XL
Color
Hi-Vis Green
Material
Oxford
Fabric Weight
1
Seam Style
Heat Sealed, Stitched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RW10-ES1Y-XL
Zoro #
G3862225
UPC #
674326266718
Country of Origin
China
Dimensions
Size
XL
Width
14
Thickness
20 mm
Height
1.5
Length
16.5
Details
Item
Radians RW10-ES1Y Lightweight Rain Pants
Color
Hi-Vis Green
Material
Oxford
Fabric Weight
1
Seam Style
Heat Sealed, Stitched
Gender
Unisex
Number of Pockets
0
Waist Closure
Elastic Waist
Lining Material
Polyester
Includes
Nonconductive, Noncorrosive Snaps and Buckles
Standards
ANSI/ISEA 107
Features
150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg; Slash Pockets; Adjustable Cuffs with Snaps; Elastic Waist; Double Stitched Seams; 25 Wash Max
ANSI Class
Class E
Description
Radians RW10-ES1Y Lightweight Rain Pants
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.