Zoro Homepage
This item is Discontinued.
Radians Radians RW25 High Visibility Rainwear Pants RW25P-EZGV-5X

Radians RW25 High Visibility Rainwear Pants (Discontinued)

  • Mfr # RW25P-EZGV-5X
  • Zoro # G3877896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW25P-EZGV-5X
Zoro #
G3877896
UPC #
674326319568
Country of Origin
China

Dimensions

Size
5X
Width
10.63
Height
0.79
Length
14.17

Details

Item
Radians RW25 High Visibility Rainwear Pa
Color
Hi-Vis Green
Features
.20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class E Protection. Detachable Suspenders on Waist. Pass-Through Side Pocket Access. Hook & Loop Adjustable Cuffs.
Standards
ANSI/ISEA 107

Description

Radians RW25 High Visibility Rainwear Pa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.