Zoro Homepage

Hi-Vis Rain Jacket, Oxford, Class Type R Class 3 Hi-Vis Green, 2XL

  • Mfr # RW30-3Z1Y-2X

  • Zoro # G3862505


product price: $49.49
/ea

Key Features

Material
Oxford
Size
2XL
Color
Hi-Vis Green
Number of Pockets
4
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW30-3Z1Y-2X
Zoro #
G3862505
UPC #
674326266473
Country of Origin
China

Dimensions

Size
2XL
Length
16.5
Overall Width
11.5
Overall Height
2.2

Details

Item
Hi-Vis Rain Jacket
Material
Oxford
Color
Hi-Vis Green
Number of Pockets
4
Number of Inside Pockets
1
ANSI Class
Type R Class 3
Standards
ANSI/ISEA 107
Features
300 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape with D-Ring Pass Through for Fall Protection; Adjustable Cuff Wrists with Hook & Loop Closures; Detachable Hood; Mic Tabs on Both Shoulders; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Front Pockets, Upper Chest Radio Pocket, Pen Pockets on Sleeve; 25 Wash Max
Fabric Weight
2.4
Gender
Unisex
Includes
Detachable Hood, Adjustable Cuff Wrists with Hook & Loop Closures, Two Lower Front Pockets, Upper Chest Radio Pocket, Pen Pockets on Sleeve
Water-Resistant
Yes

Description

Radians RW30-3Z1 General Purpose Rain Ja

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products